Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-3601000X
Zoro # G8395651
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-3601000X
- Zoro # G8395651
- UPC # 728709162996
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.3300" |
Min. Bore Dia. | 0.3600" |
Groove Width | 0.2750" |
Split Length | 0.290" |
Max. Bore Depth | 1" |
Corner Radius | 0.008" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .130 in |
Finish | AlTiN Coated |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.195" |
Description
Quick Change Profiling Tool, 3/8 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- RIDGID Coil/Flat Spring Assy, For 4A501 Wrench (31705)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-035200)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- Micro 100 Indexable Boring Bars