Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-3001250X
Zoro # G8224623
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .300"
- Bore Depth 1.25"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-3001250X
- Zoro # G8224623
- UPC # 728709162972
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .300" |
Bore Depth | 1.25" |
Radius | .008 in |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3000" |
Corner Radius | 0.008" |
Max. Bore Depth | 1-1/4" |
Groove Width | 0.2000" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Projection | .100 in |
Application | For Profiling |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Offset | 0.165" |
Description
Quick Change Profiling Tool, 5/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- SPEC OPS Utility Knife Blades, 10PK (SPEC-K1-BLADE10)
- MASON Leveling Mount, Dia.: 5" (5C028)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0826)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- Micro 100 Indexable Tools