Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-3001000
Zoro # G8251591
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .300"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-3001000
- Zoro # G8251591
- UPC # 728709162941
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .300" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3000" |
Max. Bore Depth | 1" |
Groove Width | 0.2000" |
Corner Radius | 0.008" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .080 in |
Application | For Profiling |
Finish | Uncoated |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 0.165" |
Description
Quick Change Profiling Tool, 5/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-11-1/2" NPT Carbon Steel Hex Pipe Die (DWTHXNPT114)
- WERA Holding Function L-Key, Metric (05022210001)
- SWANSON TOOL 12" Combination Square (TC132)
- HHIP Spring Centered Tap Guide (3906-0220)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- Micro 100 Indexable Boring Bars