Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-2301100
Zoro # G8252885
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth 1.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-2301100
- Zoro # G8252885
- UPC # 728709162880
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | 1.10" |
Radius | .008 in |
Neck Dia. | 0.2000" |
Min. Bore Dia. | 0.2300" |
Max. Bore Depth | 1.100" |
Corner Radius | 0.008" |
Groove Width | 0.1600" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .080 in |
Finish | Uncoated |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 0.130" |
Description
Quick Change Profiling Tool, 5/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish (CMMT44131)
- H & H INDUSTRIAL PRODUCTS 33 Piece & 28 Piece Transfer Punch Sets (8600-0050)
- STARRETT Tap and Drill Gage, 1-60 (185)
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2301100X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- Micro 100 Indexable Tools