Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-2001000X
Zoro # G8352032
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-2001000X
- Zoro # G8352032
- UPC # 728709162811
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.1700" |
Min. Bore Dia. | 0.2000" |
Corner Radius | 0.008" |
Groove Width | 0.1600" |
Max. Bore Depth | 1" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | AlTiN Coated |
Projection | .080 in |
Measurement System | Fractional Inch |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Offset | 0.115" |
Description
Quick Change Profiling Tool, 1/4 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- OSG End Mill, 1/8in.dia., 3/8in.Cut L (6737605)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500SG)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-4601000)
- Micro 100 Indexable Tools