Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-1801000X
Zoro # G8425304
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-1801000X
- Zoro # G8425304
- UPC # 728709162750
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.1500" |
Corner Radius | 0.008" |
Groove Width | 0.1350" |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 1" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .080 in |
Finish | AlTiN Coated |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.105" |
Description
Quick Change Profiling Tool, 1/4 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- MARSHALLTOWN PREMIER Notched Trowel, 3/8" x 1/2" x 1-1/2" (5709S)
- WEATHERHEAD Braided Collet, 1555864 (ET525DC-6Z)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- Micro 100 Indexable Tools