Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-1801000
Zoro # G8369995
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-1801000
- Zoro # G8369995
- UPC # 728709162743
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.1500" |
Max. Bore Depth | 1" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1800" |
Groove Width | 0.1350" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Projection | .050 in |
Application | For Profiling |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.105" |
Description
Quick Change Profiling Tool, 1/4 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- KLEIN TOOLS Tool Pouch, Modbox, 8-Pocket (55832MB)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- Micro 100 Indexable Tools