Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-120500X
Zoro # G8042806
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .120"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-120500X
- Zoro # G8042806
- UPC # 728709162651
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .120" |
Bore Depth | .500" |
Radius | .005 in |
Neck Dia. | 0.1000" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1200" |
Groove Width | 0.1200" |
Max. Bore Depth | 1/2" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | AlTiN Coated |
Projection | .050 in |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Offset | 0.080" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- X1 TOOLS 24 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1024x1)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- Micro 100 Indexable Boring Bars