Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-120500
Zoro # G8433896
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .120"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-120500
- Zoro # G8433896
- UPC # 728709162644
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .120" |
Bore Depth | .500" |
Radius | .005 in |
Neck Dia. | 0.1000" |
Groove Width | 0.1200" |
Corner Radius | 0.008" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1200" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .050 in |
Finish | Uncoated |
Application | For Profiling |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 0.080" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5mm R8 Round Collet (3903-0108)
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- PROTO 1 1/2 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (J15041)
- GREENLEE Draw Stud 3/4 Pop (20963)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070200X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- Micro 100 Indexable Boring Bars