Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-120250X
Zoro # G8209546
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-120250X
- Zoro # G8209546
- UPC # 728709162637
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .120" |
Bore Depth | .250" |
Radius | .005 in |
Neck Dia. | 0.1000" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 1/4" |
Groove Width | 0.1200" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .050 in |
Finish | AlTiN Coated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Offset | 0.080" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Groove Width: 0.2000" (BB-3602500X)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- Micro 100 Indexable Tools