Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-120250
Zoro # G7903621
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .120"
- Bore Depth .250"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-120250
- Zoro # G7903621
- UPC # 728709162620
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .120" |
Bore Depth | .250" |
Radius | .005 in |
Neck Dia. | 0.1000" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 1/4" |
Corner Radius | 0.008" |
Groove Width | 0.1200" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | Uncoated |
Projection | .040 in |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 0.080" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- ZEP Air Aid, Tool Conditioner, 20n16, PK12 (940201)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- Micro 100 Indexable Tools