Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-110250X
Zoro # G7989572
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .110"
- Cutting Direction Right Hand
- Bore Depth .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-110250X
- Zoro # G7989572
- UPC # 728709162552
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .110" |
Bore Depth | .250" |
Radius | .005 in |
Neck Dia. | 0.0950" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.1100" |
Corner Radius | 0.005" |
Groove Width | 0.1000" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .040 in |
Finish | AlTiN Coated |
Measurement System | Fractional Inch |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Offset | 0.070" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 72" (QTT1272)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-5/8" (RB-52)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 22 mm L.42 mm (03010022)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- Micro 100 Indexable Boring Bars