Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-110250
Zoro # G7806811
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .110"
- Bore Depth .250"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-110250
- Zoro # G7806811
- UPC # 728709162545
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .110" |
Bore Depth | .250" |
Radius | .005 in |
Neck Dia. | 0.0950" |
Max. Bore Depth | 1/4" |
Corner Radius | 0.005" |
Groove Width | 0.1000" |
Min. Bore Dia. | 0.1100" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .025 in |
Finish | Uncoated |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 0.070" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- ZORO SELECT Squeezer Die, 1 Dia, 3/16, Flat Head (SQ-3-47)
- FREEMAN Mini Palm Nailer (G2MPN)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia (BB-3602500SX)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- Micro 100 Indexable Boring Bars