Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-070500X
Zoro # G8019365
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-070500X
- Zoro # G8019365
- UPC # 728709162514
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .500" |
Radius | .005 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0600" |
Corner Radius | 0.005" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.0700" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Projection | .025 in |
Application | For Profiling |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.045" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1-1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91050-07-09-1/2)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- Micro 100 Indexable Boring Bars