Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-070500
Zoro # G8365621
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-070500
- Zoro # G8365621
- UPC # 728709162507
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .500" |
Radius | .005 in |
Neck Dia. | 0.0600" |
Max. Bore Depth | 1/2" |
Groove Width | 0.0600" |
Corner Radius | 0.005" |
Min. Bore Dia. | 0.0700" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .025 in |
Finish | Uncoated |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.045" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-3/4in. (DHS1750DG)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0550)
- DEWALT Cordless Band Saw (DCS375B)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025075)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- Micro 100 Indexable Boring Bars