Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-070400
Zoro # G8002181
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .070"
- Bore Depth .400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-070400
- Zoro # G8002181
- UPC # 728709162484
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .070" |
Bore Depth | .400" |
Radius | .005 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0600" |
Min. Bore Dia. | 0.0700" |
Corner Radius | 0.005" |
Max. Bore Depth | 0.400" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Application | For Profiling |
Projection | .025 in |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.045" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- CLEVELAND Step Drill (C20300)
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-02)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070400X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- Micro 100 Indexable Boring Bars