Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-050500X
Zoro # G8430703
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .050"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-050500X
- Zoro # G8430703
- UPC # 728709162392
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .050" |
Bore Depth | .500" |
Radius | .005 in |
Neck Dia. | 0.0450" |
Groove Width | 0.0550" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.0500" |
Corner Radius | 0.005" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .025 in |
Application | For Profiling |
Finish | AlTiN Coated |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.027" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- DEWALT Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- Micro 100 Indexable Tools