Shop All Toolholder Parts
Micro 100
Quick Change Nozzle, PK10
Mfr # QN-10
Zoro # G8236216
product price: $52.55
/pk 10, $5.26/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LOCKING AND LOCATING
- For Use With Mfr. Model Number QDH, QDL, QDLM, QZST
- For Use With & QZST, QDH, QDL, QDLM
- Application Locking and Locating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QN-10
- Zoro # G8236216
- UPC # 728709162330
- Country of Origin United States
- Category Toolholder Parts
Details
Type | LOCKING AND LOCATING |
For Use With Mfr. Model Number | QDH, QDL, QDLM, QZST |
For Use With | & QZST, QDH, QDL, QDLM |
Item | Coolant Fitting |
Application | Locking and Locating |
Description
Coolant Fitting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- PRIME-LINE WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack (W001314)
- KNIPEX Pliers, Straight, 0.035in Dia, 5-1/2in. L (44 13 J0)
- MILWAUKEE TOOL 3/8 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9064)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (40197)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- MICRO 100 Holder Straight Standard Length Holder, 0.2500 1/4 Bore, 1.0000 1 Shank (THS-4-1000)
- MICRO 100 1/4-28 MALE X FEMALE EXTENSION STEEL 1.28"x.344"dia ALEMITE (40199)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (10PC) (41197)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- Micro 100 Toolholder Parts