Shop All Threading Inserts
Micro 100
Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max
Mfr # QTMT-045075-09X
Zoro # G811239887
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QTMT-045075-09X
- Zoro # G811239887
- Country of Origin United States
- Category Threading Inserts
Description
3.400 Mm Min Bore Dia X 9.00 Mm Max Bore Depth X 0.406 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M4.5X0.75 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- BON TOOL Bon 84-416 Mixer, Adjustable, 2 Paddle, 11" X 1/4" (84-416)
- FREUD SAW BLADE 12"" 96T (D1296N)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- WIDIA Threading Insert, 3ER, Triangle (3ER8RD)
- Micro 100 Threading Inserts