Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.3750" (3/8) Drill dia
Mfr # QSPD-375-140
Zoro # G1000090
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Point Angle 140 Degrees
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-375-140
- Zoro # G1000090
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Drill Size | 3/8" |
Flat Width | 0.056" |
Radius | 0.0390" |
Details
Point Angle | 140 Degrees |
Finish | UN |
Number of Flutes | 2 |
Description
0.3750" (3/8) Drill DIA x 1.000" (1) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Front Cover (34662)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- GREENLEE Punch (31120G)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- Micro 100 Countersinks, Center Drills & Spotting Drills