Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.3750" (3/8) Drill dia, Point Angle: 90 Degrees
Mfr # QSPD-375-090X
Zoro # G1001140
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Drill Size 3/8"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-375-090X
- Zoro # G1001140
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Drill Size | 3/8" |
Radius | 0.0390" |
Flat Width | 0.056" |
Details
Finish | AlTiN |
Point Angle | 90 Degrees |
Number of Flutes | 2 |
Description
0.3750" (3/8) Drill DIA x 1.000" (1) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #25 (54035)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 3/8 In (16N206)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd (CMMT42653)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- WIVCO DESIGN $SPOT EZE WELD DRILL 5/16"-3" (WITH25003)
- Micro 100 Countersinks, Center Drills & Spotting Drills