Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.3750" (3/8) Drill dia, Flute Length: 1"
Mfr # QSPD-375-120X
Zoro # G1003347
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Point Angle 120 Degrees
- Drill Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-375-120X
- Zoro # G1003347
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Drill Size | 3/8" |
Radius | 0.0390" |
Flat Width | 0.056" |
Details
Point Angle | 120 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
Description
0.3750" (3/8) Drill DIA x 1.000" (1) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K6 Heavy Duty Aluminum Handle Knife with Safety Cap (16006IND)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72135M)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- Micro 100 Countersinks, Center Drills & Spotting Drills