Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.3750" (3/8) Drill dia, Flat Width: 0.056"
Mfr # QSPD-375-120
Zoro # G1003058
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Drill Size 3/8"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-375-120
- Zoro # G1003058
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Drill Size | 3/8" |
Flat Width | 0.056" |
Radius | 0.0390" |
Details
Finish | UN |
Point Angle | 120 Degrees |
Number of Flutes | 2 |
Description
0.3750" (3/8) Drill DIA x 1.000" (1) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR126214WT20)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- TEKTON 49 mm Combination Wrench (WCB24049)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- Micro 100 Countersinks, Center Drills & Spotting Drills