Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia
Mfr # QSPD-250-140
Zoro # G1002954
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 2
- Drill Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-250-140
- Zoro # G1002954
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Drill Size | 1/4" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Finish | UN |
Point Angle | 140 Degrees |
Description
0.2500" (1/4) Drill DIA x 0.750" (3/4) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 3/32 (C02681)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2.5" dia. (WTR-029)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- YG-1 TOOL CO Drill (D2GP185010)
- Micro 100 Spotting Drills