Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Point Angle: 140 Degrees
Mfr # QSPD-250-140X
Zoro # G0999104
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 2
- Drill Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-250-140X
- Zoro # G0999104
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Drill Size | 1/4" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | AlTiN |
Description
0.2500" (1/4) Drill DIA x 0.750" (3/4) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #45 (C15898)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/2 (C30532)
- WESTWARD General Purpose Square Screwdriver #1 Round (2MXF1)
- DIXON Double Head Adjustable Hydrant Wrench, 19-1/2 in OAL, Ductile Iron (189DH)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- Micro 100 Countersinks, Center Drills & Spotting Drills