Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Number of Flutes: 2
Mfr # QSPD-250-090X
Zoro # G0982216
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Point Angle 90 Degrees
- Drill Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-250-090X
- Zoro # G0982216
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Drill Size | 1/4" |
Radius | 0.0390" |
Details
Point Angle | 90 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
Description
0.2500" (1/4) Drill DIA x 0.750" (3/4) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 125-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209808)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- STARRETT Extended Length Hole Saw Arbor w/Pilot (A10-E)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- Micro 100 Countersinks, Center Drills & Spotting Drills