Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Finish: UN
Mfr # QSPD-250-120
Zoro # G1002960
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Drill Size 1/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-250-120
- Zoro # G1002960
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Drill Size | 1/4" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Finish | UN |
Description
0.2500" (1/4) Drill DIA x 0.750" (3/4) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F7/8)
- WESTWARD Mechanical Jaw Puller, 5 ton, Reversible (23MD26)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- Micro 100 Spotting Drills