Shop All Spotting Drills
Micro 100
Quick Change Holemaking Tools, Spotting Drill, 0.1875" (3/16) Drill dia
Mfr # QSPD-187-120
Zoro # G0979626
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 5/8"
- Overall Length 2"
- Shank Dia. 3/16"
- Drill Size 3/16"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-187-120
- Zoro # G0979626
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Drill Size | 3/16" |
Details
Point Angle | 120 Degrees |
Number of Flutes | 2 |
Finish | UN |
Description
0.1875" (3/16) Drill DIA x 0.625" (5/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- Micro 100 Countersinks, Center Drills & Spotting Drills