Shop All Spotting Drills
Micro 100
Quick Change Holemaking Tools, Spotting Drill, 0.1875" (3/16) Drill dia, Overall Length: 2"
Mfr # QSPD-187-140X
Zoro # G0980098
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 5/8"
- Overall Length 2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-187-140X
- Zoro # G0980098
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Drill Size | 3/16" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Drill DIA x 0.625" (5/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Bit Regular Length, Chrome Socket (D006340)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-06)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45168)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150" (QSPD-050-140)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- Micro 100 Spotting Drills