Shop All Spotting Drills
Micro 100
Quick Change Holemaking Tools, Spotting Drill, 0.1875" (3/16) Drill dia, Number of Flutes: 2
Mfr # QSPD-187-090
Zoro # G0983178
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 5/8"
- Overall Length 2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Point Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-187-090
- Zoro # G0983178
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Drill Size | 3/16" |
Details
Number of Flutes | 2 |
Point Angle | 90 Degrees |
Finish | UN |
Description
0.1875" (3/16) Drill DIA x 0.625" (5/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 8 1/4 in Long, 2 3/8 in Short (15156)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- Micro 100 Spotting Drills