Shop All Spotting Drills
Micro 100
Quick Change Holemaking Tools, Spotting Drill, 0.1875" (3/16) Drill dia, Finish: AlTiN
Mfr # QSPD-187-120X
Zoro # G1000057
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 5/8"
- Overall Length 2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-187-120X
- Zoro # G1000057
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Drill Size | 3/16" |
Details
Number of Flutes | 2 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.1875" (3/16) Drill DIA x 0.625" (5/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-14' 6)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- TEKTON 1-7/8 Inch Combination Wrench (WCB23048)
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- Micro 100 Countersinks, Center Drills & Spotting Drills