Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.1250" (1/8) Drill dia, Point Angle: 90 Degrees
Mfr # QSPD-125-090
Zoro # G0999199
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 3/8"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 90 Degrees
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-125-090
- Zoro # G0999199
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 1/8" |
Max. Bore Depth | 1" |
Radius | 0.0390" |
Details
Point Angle | 90 Degrees |
Number of Flutes | 2 |
Finish | UN |
Description
0.1250" (1/8) Drill DIA x 0.375" (3/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- Micro 100 Countersinks, Center Drills & Spotting Drills