Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.1250" (1/8) Drill dia, Finish: UN
Mfr # QSPD-125-120
Zoro # G0999847
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 3/8"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 120 Degrees
- Drill Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-125-120
- Zoro # G0999847
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 1/8" |
Radius | 0.0390" |
Max. Bore Depth | 1" |
Details
Point Angle | 120 Degrees |
Number of Flutes | 2 |
Finish | UN |
Description
0.1250" (1/8) Drill DIA x 0.375" (3/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- BLACK & DECKER Brush and Lead, for Use With Mfr. Model Number: DWS780 (381028-08)
- BOSTITCH Spring, 854011 (854011)
- PERFORMANCE TOOL 1/2 In (F) X 3/4 In (M) Adapter Socket Adapter, W32158 (W32158)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- Micro 100 Spotting Drills