Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.1250" (1/8) Drill dia, Finish: AlTiN
Mfr # QSPD-125-140X
Zoro # G0998325
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 3/8"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 1/8"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-125-140X
- Zoro # G0998325
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 1/8" |
Max. Bore Depth | 1" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | AlTiN |
Description
0.1250" (1/8) Drill DIA x 0.375" (3/8) Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Clamp/Locking Pliers Storage Rack (VGR09)
- INGERSOLL-RAND Ball Bear"g, 1.25" x 1.25" x 0.38 (MG1-593)
- MILWAUKEE TOOL 1/8" Thunderbolt Black Oxide Drill Bit (48-89-2714)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- MICRO 100 Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Finish: AlTiN (QSPD-015-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- Micro 100 Spotting Drills