Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.1181" Drill dia, Shank Dia.: 3/16"
Mfr # QSPD-118-120
Zoro # G0997500
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.354"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 0.1181"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-118-120
- Zoro # G0997500
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.354" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.1181" |
Max. Bore Depth | 1" |
Radius | 0.0390" |
Details
Finish | UN |
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Description
0.1181" Drill DIA x 0.354" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- DRILL AMERICA 1-1/2"-18 Carbon Steel Hex Die (DWTSH1-1/2-18)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- MARSHALLTOWN Marshalltown 14610 16 x 3.12 in. Magnesium Float (724903)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- WIVCO DESIGN $SPOT EZE WELD DRILL 5/16"-3" (WITH25003)
- Micro 100 Countersinks, Center Drills & Spotting Drills