Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.1181" Drill dia, Number of Flutes: 2
Mfr # QSPD-118-120X
Zoro # G0997519
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.354"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 0.1181"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-118-120X
- Zoro # G0997519
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.354" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.1181" |
Radius | 0.0390" |
Max. Bore Depth | 1" |
Details
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Finish | AlTiN |
Description
0.1181" Drill DIA x 0.354" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33136)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- STEEL CITY TROWELS BY BON Bon 66-183 Finish Trowel, Square, Blue Steel, 18 X 5, Wood (66-183)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Micro 100 Countersinks, Center Drills & Spotting Drills