Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.1181" Drill dia, Max. Bore Depth: 1"
Mfr # QSPD-118-140
Zoro # G0981428
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.354"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-118-140
- Zoro # G0981428
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.354" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.1181" |
Max. Bore Depth | 1" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | UN |
Description
0.1181" Drill DIA x 0.354" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- MILWAUKEE TOOL 1/4" Thunderbolt Black Oxide Drill Bit (48-89-2722)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- STALWART Stalwart 75-ST6045 Stainless Steel Dial Caliper (75-ST6045)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- Micro 100 Spotting Drills