Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia
Mfr # QSPD-090-140
Zoro # G0998200
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.270"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-090-140
- Zoro # G0998200
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.270" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0900" |
Radius | 0.0390" |
Max. Bore Depth | 1.105" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | UN |
Description
0.0900" Drill DIA x 0.270" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 3 andSlot10-12, 2in (70283)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- Micro 100 Spotting Drills