Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2"
Mfr # QSPD-090-090X
Zoro # G0999314
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.270"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Finish AlTiN
- Point Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-090-090X
- Zoro # G0999314
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.270" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0900" |
Radius | 0.0390" |
Max. Bore Depth | 1.105" |
Details
Finish | AlTiN |
Point Angle | 90 Degrees |
Number of Flutes | 2 |
Description
0.0900" Drill DIA x 0.270" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles stainless steel, rectangular profile (K0208.25006)
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- DIABLO FORSTNER DRILLBIT 1-5/8"" (FB-012)
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- Micro 100 Spotting Drills