Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Number of Flutes: 2
Mfr # QSPD-090-120
Zoro # G0998185
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.270"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 120 Degrees
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-090-120
- Zoro # G0998185
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.270" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0900" |
Radius | 0.0390" |
Max. Bore Depth | 1.105" |
Details
Point Angle | 120 Degrees |
Finish | UN |
Number of Flutes | 2 |
Description
0.0900" Drill DIA x 0.270" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (73395D2B51735)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- Micro 100 Countersinks, Center Drills & Spotting Drills