Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Finish: AlTiN
Mfr # QSPD-090-120X
Zoro # G0999996
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.270"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 0.0900"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-090-120X
- Zoro # G0999996
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.270" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0900" |
Max. Bore Depth | 1.105" |
Radius | 0.0390" |
Details
Point Angle | 120 Degrees |
Number of Flutes | 2 |
Finish | AlTiN |
Description
0.0900" Drill DIA x 0.270" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- HOUGEN 1/2 in. x 2 in. 12,000-Series Annular Cutter (12216)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus (HCFC2072)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- Micro 100 Spotting Drills