Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0600" Drill dia
Mfr # QSPD-060-120X
Zoro # G0994606
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.180"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Finish AlTiN
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-060-120X
- Zoro # G0994606
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.180" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0600" |
Max. Bore Depth | 1.195" |
Radius | 0.0390" |
Details
Finish | AlTiN |
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Description
0.0600" Drill DIA x 0.180" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (212105)
- WESTWARD Milled Tooth File, Flexible, 12 In, 10 TPI (12F864)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #53 (46723)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- Micro 100 Spotting Drills