Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0600" Drill dia, Number of Flutes: 2
Mfr # QSPD-060-140X
Zoro # G0997939
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.180"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-060-140X
- Zoro # G0997939
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.180" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0600" |
Max. Bore Depth | 1.195" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Finish | AlTiN |
Point Angle | 140 Degrees |
Description
0.0600" Drill DIA x 0.180" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- AVEN 6 Piece Plier Set ESD Safe Cushion Handle (10600A)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (53440)
- HOUGEN 15/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18230)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- Micro 100 Spotting Drills