Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0600" Drill dia, Finish: AlTiN
Mfr # QSPD-060-090X
Zoro # G1001545
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.180"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 0.0600"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-060-090X
- Zoro # G1001545
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.180" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0600" |
Max. Bore Depth | 1.195" |
Radius | 0.0390" |
Details
Finish | AlTiN |
Point Angle | 90 Degrees |
Number of Flutes | 2 |
Description
0.0600" Drill DIA x 0.180" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 38 DR SPRING LOADED CROWFOOT WRENCH 8 17 mm (VIMSCF38)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.50 mm (01020011)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- Micro 100 Spotting Drills