Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Number of Flutes: 2
Mfr # QSPD-050-140X
Zoro # G1002918
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.150"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-050-140X
- Zoro # G1002918
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.150" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0500" |
Max. Bore Depth | 1.225" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | AlTiN |
Description
0.0500" Drill DIA x 0.150" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-20 Nf (96210)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/4)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- MILWAUKEE TOOL Electricians Tool Kit, 18 Pieces (48-22-0140, 2407-22)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- Micro 100 Spotting Drills