Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150"
Mfr # QSPD-050-140
Zoro # G1000495
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.150"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-050-140
- Zoro # G1000495
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.150" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0500" |
Max. Bore Depth | 1.225" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Finish | UN |
Point Angle | 140 Degrees |
Description
0.0500" Drill DIA x 0.150" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- Micro 100 Countersinks, Center Drills & Spotting Drills