Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Shank Dia.: 3/16"
Mfr # QSPD-045-090
Zoro # G1002927
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.135"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-045-090
- Zoro # G1002927
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.135" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0450" |
Radius | 0.0390" |
Max. Bore Depth | 1.240" |
Details
Number of Flutes | 2 |
Point Angle | 90 Degrees |
Finish | UN |
Description
0.0450" Drill DIA x 0.135" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 19/32 High Spiral Flute Construction Reamer (428A138)
- KO-KEN Quick Spinner 1/2 Square 34.5mm 1/2 Sq. Drive (4756)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- Micro 100 Countersinks, Center Drills & Spotting Drills