Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia
Mfr # QSPD-045-090X
Zoro # G1001667
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.135"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 90 Degrees
- Drill Size 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-045-090X
- Zoro # G1001667
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.135" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0450" |
Max. Bore Depth | 1.240" |
Radius | 0.0390" |
Details
Point Angle | 90 Degrees |
Number of Flutes | 2 |
Finish | AlTiN |
Description
0.0450" Drill DIA x 0.135" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- J.W. WINCO GN425-NI-10-100-GS Cabinet U-Handle (425-NI-10-100-GS)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- MILWAUKEE TOOL Thread Gauge (49-57-5011)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- Micro 100 Spotting Drills