Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Number of Flutes: 2
Mfr # QSPD-045-120
Zoro # G0992628
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.135"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-045-120
- Zoro # G0992628
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.135" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0450" |
Max. Bore Depth | 1.240" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Finish | UN |
Description
0.0450" Drill DIA x 0.135" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- TUNGALOY Inserted Solid Drill Head, DMP125 AH, PK2 (6863040)
- CMT Forstner Bit, 40mm (537.400.31)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- Micro 100 Countersinks, Center Drills & Spotting Drills