Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: AlTiN
Mfr # QSPD-045-120X
Zoro # G1002890
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.135"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 0.0450"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-045-120X
- Zoro # G1002890
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.135" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0450" |
Radius | 0.0390" |
Max. Bore Depth | 1.240" |
Details
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Finish | AlTiN |
Description
0.0450" Drill DIA x 0.135" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU21)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- LINK 1/2 X 2 HSS 120° Spot & Center Drill (97-L2-388)
- Micro 100 Countersinks, Center Drills & Spotting Drills